Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DORMER G40020.5 5979242
DORMER G40020.5 5979242
Chamfering millers Dormer
References
dormer:
G40020.5
rubix:
376A2347
ean:
7320760128756
Technical specifications
Bevel angle
90
°
Diameter
20.5
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DORMER G40020.5 5979242
Technical specifications
Attributes
Bevel angle
90
°
Diameter
20.5
mm
Number of teeth
3
Din standard
DIN 335 C
Total length
63
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
145.25
excl. VAT
/
Each
£
174.30
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSS CBORE 8.0X4.3
DOR HSS C'BORE 18.0X11.0
DORMER G60012.4 COUNTERSINK 12.40 MM 6381771
DORMER G17112.4 COUNTERSINK 12.40 MM 5972680
DOR HSS CSINK 8.3
DORMER G13516.0 G135 16.00 MM STRAIGHT 60 DEG COUNTERSIN334 5973346
DORMER G57025.0 COBALT COUNTERSINK 25.00MM 3 FLUTE 90DEGREE
DOR HSS TINAL CSINK 8.3
DOR HSS CSINK 20.0
DORMER G13625.0 COUNTERSINK 25.00 MM 5973379
ROBERT CHARLES BSA ROSE COUNTERSUNK 3/4-90DEG
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.25.0 869755
ROEBUCK 222811 COUNTERSUNK 1/4 INCH HEX DRIVE 20.5MM
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.10.4 MM 863036
DOR HSS CBORE 18.0X10.5