Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DORMER G57012.4 6381763
DORMER G57012.4 6381763
Chamfering millers Dormer
References
dormer:
G57012.4
rubix:
376A2361
ean:
7320760669020
Technical specifications
Bevel angle
90
°
Diameter
12.4
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DORMER G57012.4 6381763
Technical specifications
Attributes
Bevel angle
90
°
Diameter
12.4
mm
Number of teeth
3
Din standard
DIN 335 C
Total length
56
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.65
excl. VAT
/
Each
£
49.98
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
DORMER COUNTERSINK 90 DEG HSS G142 6.3MM DIA 5MM SHANK
DORMER HSS COUNTERSINK 60DEG 12.5MM
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.6.3 MM 863050
DORMER G40020.5 5979242
CUTLINE FRONT & BACK CHAMFERING 90DEG SOLID CARBIDE HDMX MM 12 863063
CUTLINE COUNTERSINK HSS CO5% 90DEG D.31.0 863028
ROEBUCK 222811 COUNTERSUNK 1/4 INCH HEX DRIVE 20.5MM
DORMER HSS TIN COUNTERSINK 25.0 G33825.0
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.31.0 847153
DORMER G5706.3 6381760
DOR HSS TIN CSINK 6.3
DOR HSS CSINK 4.3
DOR HSS TIN CSINK 12.5
DOR HSS CSINK 10.4
CUTLINE COUNTERSINK HSS 90DEG - D.10.4 847331