Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DOR HSS TIN C'SINK 31.0
DOR HSS TIN C'SINK 31.0
Chamfering millers Dormer
References
dormer:
G33831.0
rubix:
1067099
ean:
7320760109519
Technical specifications
Bevel angle
90
°
Diameter
31
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DOR HSS TIN C'SINK 31.0
Technical specifications
Attributes
Bevel angle
90
°
Diameter
31
mm
Number of teeth
3
Din standard
DIN 335 D
Total length
112
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
157.55
excl. VAT
/
Each
£
189.06
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.16.5 869753
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.12.4 847148
DOR HSS C'BORE 15.0X9.0
DORMER G13631.0 COUNTERSINK 31.00 MM 5973387
FACOM MILLS 229.TT2
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.31.0 847153
DORMER G1366.3 COUNTERSINK 6.30 MM 5973400
TITEX E7819-31 CORE DRILLS AND COUNTERSINKS HSS 5071449
BSA 3 FLUTE COUNTERSINK (WITH PILOT) 5.00MM X 100DEG 5845-5.0-100
DOR HSS C'BORE 8.0X4.5
DORMER G15410.4 COUNTERSINK 10.40 MM 5972788
DORMER HSS TIN COUNTERSINK 40.0 G33840.0
CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.8.3 869750
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.12.4 MM 863037
DORMER G13630.0 COUNTERSINK 30.00 MM 5973386