Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DORMER G33837.0 TAPER 37.00 MM 5973324
DORMER G33837.0 TAPER 37.00 MM 5973324
Chamfering millers Dormer
References
dormer:
G33837.0
rubix:
1067100
ean:
7320760109526
Technical specifications
Bevel angle
90
°
Diameter
37
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DORMER G33837.0 TAPER 37.00 MM 5973324
Technical specifications
Attributes
Bevel angle
90
°
Diameter
37
mm
Number of teeth
3
Din standard
DIN 335 D
Material
HSS
Total length
118
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
199.80
excl. VAT
/
Each
£
239.76
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
DORMER G1718.3 COUNTERSINK 8.30 MM 5972706
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.8.3 MM 863035
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.31.0 847153
DORMER G14225.0 G142 25.00 MM STRAIGHT SHAN90 DEG COUNTERSIN 5973126
DOR HSS TIN CSINK 20.0
CUTLINE COUNTERSINK HSS CO5% 90DEG D.10.4 863022
DORMER G60015.0 G600 15.00 90 DEG COUNTERSINK 6381772
DORMER G60020.5 6381774
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.8.3 MM 863051
ROBERT CHARLES BSA ROSE COUNTERSUNK 1-90DEG
DORMER G13628.0 COUNTERSINK 28.00 MM 5973383
SANDVIK 1C050-0300-045-XA 1620 DURA S/CARBIDE END MILL
DORMER G13516.0 G135 16.00 MM STRAIGHT 60 DEG COUNTERSIN334 5973346
CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.4.3 869748
SANDVIK 1C050-0200-045-XA 1620 DURA SOLID CARBIDE END MILL 6259474