Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
ROEBUCK HSS COUNTERSUNK 25.0MM
ROEBUCK HSS COUNTERSUNK 25.0MM
Chamfering millers Unbranded
References
unbranded:
221566
rubix:
221566
Technical specifications
Diameter
25
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK HSS COUNTERSUNK 25.0MM
Application
Suitable for all general purpose chamfering, deburring and countersinking.
Technical specifications
Attributes
Diameter
25
mm
Total length
67
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.17
excl. VAT
/
Each
£
37.40
incl. VAT
Sold out
Add to cart
Check our products from related categories
ARMEG ECD09.5-22.5 9.5 - 22.5MM QUICK-CONE DRILL (L)69.5 MM
DORMER G136 HSS STRAIGHT SHANK COUNTERSUNK 90 DEG 10.0MM
DORMER G13740.0 TAPER 40.00 MM 5973147
DOR HSS C'SINK 10.0
DORMER G33516.0 COUNTERSINK 16.00 MM 5972767
CUTLINE COUNTERSINK HSS CO5% 90DEG D.6.3 863020
CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.6.3 869749
DOR HSS C'SINK 20.5
G & J HALL HEXIBIT COUNTERSUNK XCM06
DORMER HSS TIN COUNTERSINK 25.0 G33825.0
DORMER G1258.0X3.3 5973214
G & J HALL HEXIBIT COUNTERSUNK XCM20
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.8.3 869740
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.12.4 MM 863037
DOR HSS CBORE 11.0X6.6