Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
ARMEG ECD25-40 25 - 40MM QUICK-CONE DRILL (L)83 MM
ARMEG ECD25-40 25 - 40MM QUICK-CONE DRILL (L)83 MM
Quick-Cone
References
armeg:
ECD25-40
rubix:
234A9457
Technical specifications
Tail
Round
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG ECD25-40 25 - 40MM QUICK-CONE DRILL (L)83 MM
25 - 40mm Quick-Cone Drill (L)83 mm
Technical specifications
Attributes
Tail
Round
Material
Steel
Total length
83
mm
Body material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.77
excl. VAT
/
Each
£
80.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
G&JHALL CONECUT 25-40MM 02X3
TITEX E6819TIN-6.3 CORE DRILLS AND COUNTERSINKS HSS 5200268
DORMER G12510.0X5.5 COUNTERBORE 10.00 MM X 5.5 MM 5973130
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.6.3 MM 863050
DORMER G13740.0 TAPER 40.00 MM 5973147
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.31.0 869746
DORMER G13615.0 COUNTERSINK 15.00 MM 5973368
DORMER G40016.5 COUNTERSINK 16.50 MM 5979234
ROBERT CHARLES BSA ROSE COUNTERSUNK 3/4-90DEG
DORMER G6008.3 6381769
DOR HSS C'BORE 15.0X9.0
DORMER G5706.3 6381760
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.25.0 869755
CUTLINE COUNTERSINK HSS CO5% 90DEG D.12.4 863023
DORMER HSS COUNTER SINK 16.0 G13216.0