Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DORMER G33525.0 COUNTERSINK 5972775
DORMER G33525.0 COUNTERSINK 5972775
Chamfering millers Dormer
References
dormer:
G33525.0
rubix:
1067077
ean:
7320760149607
Technical specifications
Bevel angle
60
°
Diameter
25
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DORMER G33525.0 COUNTERSINK 5972775
Technical specifications
Attributes
Bevel angle
60
°
Diameter
25
mm
Number of teeth
3
Din standard
DIN 334 C
Total length
71
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
113.40
excl. VAT
/
Each
£
136.08
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSS TIN CSINK 12.5
DORMER G13825.0 5973066
DORMER G57020.5 COBALT COUNTERSINK 20.5MM 3 FLUTE 90DEGREE
DORMER G13212.5 COUNTERSINK 12.50 MM 5973334
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.12.4 MM 863053
DORMER G1368.3 5973404
DORMER G6006.3 COUNTERSINK 6.30 MM 6381768
ARMEG ECD16-30.5 16 - 30.5MM QUICK-CONE DRILL (L)75 MM
DOR HSS TIN C'SINK 31.0
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.16.5 MM 863039
ROBERT CHARLES COUNTERSUNK 901 DEG 1/2 INCH
DOR HSS CBORE 6.5X3.2
ROBERTCHAR 5890-12.5-90 BSA CSK12.5-90DEG
DOR HSS TINAL CSINK 10.0
ROBERT CHARLES COUNTERSUNK 5855 1/8 X 120 DEG