Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DOR HSS CSINK 16.0
DOR HSS CSINK 16.0
#N/A
References
dormer:
G12916.0
rubix:
1066932
ean:
7320760149232
Technical specifications
Bevel angle
90
°
Diameter
16
mm
Number of teeth
1
See all Specifications
Product details
Technical specifications
Product details : DOR HSS CSINK 16.0
Technical specifications
Attributes
Bevel angle
90
°
Diameter
16
mm
Number of teeth
1
Din standard
Standard
Total length
56
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.80
excl. VAT
/
Each
£
36.96
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
BSA 3 FLUTE COUNTERSINK (WITH PILOT) 5.00MM X 100DEG 5845-5.0-100
DOR HSS CSINK 5.3
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.20.5 MM 863040
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.10.4 MM 863036
DORMER G57010.4 6381762
TITEX E6819TIN-6.3 CORE DRILLS AND COUNTERSINKS HSS 5200268
DORMER G13850.0 G138 50.00 MM MORSE TAPER 90 DEG COUNTERSIN D 5973075
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.16.5 847150
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.12.4 847148
ROBERT CHARLES COUNTERSUNK 3/8 INCH SHANK 120 DEG 6FI
DORMER G1368.3 5973404
DOR HSS C'SINK 5.0
DORMER G60025.0 6381775
DORMER G56025.0 COUNTERSINK 25.00 MM 5973347
CUTLINE COUNTERSINK HSS 90DEG - D.20.0 847335