Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
SANDVIK 1C050-0300-045-XB1620 SC MILLING CM PLURA 1 6259479
SANDVIK 1C050-0300-045-XB1620 SC MILLING CM PLURA 1 6259479
Chamfering millers Sandvik Coromant
References
sandvik coromant:
1C050-0300-045-XB 1620
rubix:
319A6935
manufacturer :
6259479
Product details
Technical specifications
Product details : SANDVIK 1C050-0300-045-XB1620 SC MILLING CM PLURA 1 6259479
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
118.00
excl. VAT
/
Each
£
141.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER G6008.3 6381769
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.31.0 869756
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.8.3 869740
ROBERT CHARLES COUNTERSUNK CUTTER 5853 1/2 X 90
DORMER G13612.4 COUNTERSINK 12.40 MM 5973364
DOR HSS CSINK 7.3
DORMER G57031.0 COUNTERSINK 31.00 MM 6381767
DORMER G13630.0 COUNTERSINK 30.00 MM 5973386
G&JHALL CONECUT 25-40MM 02X3
DORMER G13628.0 COUNTERSINK 28.00 MM 5973383
CUTLINE COUNTERSINK HSS 90DEG - D.20.0 847335
ARMEG ECD06-20 6 - 20MM QUICK-CONE DRILL (L)69 MM
ROEBUCK 222807 COUNTERSUNK 1/4 INCH HEX DRIVE 8.3MM
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.12.4 847148
CUTLINE COUNTERSINK HSS 90DEG - D.10.4 847331