CP7110 Kit
Type | Other |
---|---|
Length | 230 mm |
Logistics dimensions (L x W x H) | 241x344x75 mm |
---|---|
Logistic Weight | 3415 g |
Packaged dimensions (D x W x H) | 241x344x75 mm |
Package weight | 3415 g |
Type | Other |
Length | 230 mm |
Width | 344 mm |
Diameter | 10 mm |
Shape | Round |
Usually arrives within 14 working days