Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer
ROEBUCK COPPER HEAD HAMMER 250G
ROEBUCK COPPER HEAD HAMMER 250G
Copper Head Hammers Hickory Handles
References
roebuck:
7782317
rubix:
7782317
Technical specifications
Type
other
Weight
250
g
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK COPPER HEAD HAMMER 250G
Copper Head Hammer 250G
Technical specifications
Attributes
Type
other
Weight
250
g
Diameter
22
mm
Handle
hickory
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.69
excl. VAT
/
Each
£
35.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
THOR 07412 THOREX PLASTIC HAMMER PLASTIC HANDLE
STANLEY 1-56-001 FATMAX A/V DRILLING HAMMER 3LB
HALDER SUPERCRAFT CAST STEEL SLEDGE HAMMER W/BLACK RUBBER+INSERTS 80MM
GEDORE RED R92200040 1000 GRAM CLUB HAMMER
FACOM 207A.40CBSLS ALUMINIUM MALLET - END 40MM - SAFETY LOCK SYSTEM
THOR 76712AF REPLACEMENT EXTRA HARD YELLOW PLASTIC FACE
THOR 628050 HARDWOOD MALLET
THOR 02116 SIZE 4 HIDE MALLET
THOR 01012 SIZE 2 HIDE HAMMER
ROEBUCK WORKSHOP BALL PEIN HAMMER 1.1/2LB TO BS876 680G
THOR 76710VF REPLACEMENT SOFT GREY PLASTIC FACE
BAHCO 484-2000 CLUB HAMMER
GEDORE 248 H-50 RECOILLESS HAMMER
FACOM HAMMER SLEDGE 3000G 1261H.300SR
BAHCO 481-400 GERMAN DIN HAMMER