Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
LEGRAND 37610 STARFIX TOOL 4.0MM2 / 6.0MM2
LEGRAND 37610 STARFIX TOOL 4.0MM2 / 6.0MM2
Crimping pliers Legrand
References
legrand:
037610
rubix:
254A2736
manufacturer :
LG-037610
ean:
3245060376109
Product details
Technical specifications
Product details : LEGRAND 37610 STARFIX TOOL 4.0MM2 / 6.0MM2
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
141.88
excl. VAT
/
Each
£
170.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 975110 CRIMPING PLIERS 190MM
KNIPEX 975237 CRIMP LEVER PLIERS PRECIFORCE 220MM
KNIPEX 974924 EXCHANGEABLE CRIMPING DIES
KNIPEX 975208 CRIMP LEVER PLIERS 250MM
FACOM FERRULE CRIMP PLIERS 985899
KNIPEX 974906 EXCHANGEABLE CRIMPING DIES
KNIPEX 975210 CRIMP LEVER PLIERS 250MM
KNIPEX 974910 EXCHANGEABLE CRIMPING DIES
KNIPEX 9743200A CRIMP SYSTEM PLIERS 200MM
EMITEX EM05.002 CRIMP TOOL RATCHET FRAME C/W RJ45 DIE SE
ITL 01859 1000V INSULATED WAGO LINK EXTRACTOR
KNIPEX 975504 CRIMP PLIERS F. CABLE LINKS 180MM
KNIPEX 974020SB COMPRESSION TOOL FOR COAX CONECTORS 175MM
KNIPEX 9761145A CRIMPING PLIERS F. CABLE LINKS 145MM
KNIPEX 974908 EXCHANGEABLE CRIMPING DIES