References
Knipex:20 05 140
Rubix:388A3318
EAN:4003773042464





Product details : KNIPEX 2005140 FLAT NOSE PLIERS 140MM
Flat pliers
Design: DIN ISO 5745. Made of special tool steel; forged; hardened and tempered in oil. Chrome-plated head, with short, flat jaws, serrated grip zones. Handles with multi-component plastic covers.
Flat, short, wide jaws. Knurled gripping surfaces. Special tool steel, forged, oil-hardened. Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x56x18 mm |
|---|---|
| Nose shape | flat |
| Length of noses | 28 mm |
| Length | 140 mm |
| Weight | 136 g |
Show UNSPSC/ECL@SS
£ 22.34 excl. VAT
/ Each
£ 26.81 incl. VAT
- Delivery usually within ( 14 ) days