References
Knipex:90 49 340
Rubix:388A3850
EAN:4003773028079

Product details : KNIPEX 9049340 SPARE PUNCH FOR 9042340
To join metal section sheets used in dry walling with a lock seam. For U- and C-shaped sections with max 1.2 mm metal (2 x 0.6 mm). Minimum handforce required due to optimum lever transmission. pliers body: special tool steel, rolled, oil-hardened
Technical specifications
Attributes
| Length | 120 mm |
|---|---|
| Cutting capacity | 1.2 mm |
| Weight | 76 g |
Show UNSPSC/ECL@SS
£ 18.48 excl. VAT
/ Each
£ 22.18 incl. VAT
- Delivery usually within ( 14 ) days