References
Knipex:40 04 250
Rubix:80936207
EAN:4003773002710





Product details : KNIPEX 4004250 UNIVERSAL GRIP PLIERS 250MM
40 04 250 Universal Grip Pliers
Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action.
Clamping width round: 35 mm Clamping width square: 30 mm Clamping width hexagon: 32 mm
Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action.
Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. Pliers body: rolled steel, high-strength. Gripping jaws: chrome vanadium electric steel, forged.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 225x65x25 mm |
|---|---|
| Length | 250 mm |
| Weight | 521 g |
Show UNSPSC/ECL@SS
£ 27.07 excl. VAT
/ Each
£ 32.48 incl. VAT
- Delivery usually within ( 14 ) days