KNIPEX 3552145 RELAY ADJUSTING PLIERS 145MM

Electronics Pliers

See technical information

References

Knipex:35 52 145
Rubix:201A7862
EAN:4003773039389
brand logo

Technical specifications

Nose shapeflat
Length of noses34.1 mm
Length145 mm
See all Specifications

Product details : KNIPEX 3552145 RELAY ADJUSTING PLIERS 145MM


35 52 145 Electronics Pliers
Durable, load-optimised design with backlash-free box joint. Head carefully rounded: no sharp edges that could damage the material. High, slim sleeves for fine and comfortable gripping between thumb and index finger. Uniform bending behavior for a more direct sense of work. Smoothly ground gripping surfaces for damage-free gripping. Low-friction double spring for gentle and even opening. The mirror polish in combination with a fine oil film provides rust protection - no circuit faults caused by peeling chrome from plated tools. Flat, wide jaws, smoothly ground gripping surfaces. long, trapezoidal jaws.
  • Jaw length (B): 34.1 mm
  • Jaw thickness (joint) (D): 8.5 mm
  • Tips width (E): 2.5 mm
  • Tips thickness (F): 1.8 mm
  • Head width (A): 13.0 mm
  • Precision pliers for fine assembly work, e g. in electronics and fine mechanics. For gripping, holding and bending. Sturdy, zero backlash box joint. Smooth ground gripping surfaces. Edges carefully deburred. Low-friction double spring for gentle and even opening. The polish or mirror polish (only finish 2) together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Special tool steel, forged, oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)150x72x48 mm
    Nose shapeflat
    Length of noses34.1 mm
    Length145 mm
    Weight86 g
    £ 40.21 excl. VAT
    / Each
    £ 48.25 incl. VAT
    • Delivery usually within ( 14 ) days