Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
KNIPEX 9749251 POSITIONING AID MICRO-FIT BY MOLEX LLC
KNIPEX 9749251 POSITIONING AID MICRO-FIT BY MOLEX LLC
Crimping pliers Knipex
References
knipex:
97 49 25 1
rubix:
388A4071
ean:
4003773079828
Technical specifications
Length
80
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 9749251 POSITIONING AID MICRO-FIT BY MOLEX LLC
Technical specifications
Attributes
Logistics dimensions (L x W x H)
80
x
50
x
18
mm
Logistic Weight
39
g
Length
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.12
excl. VAT
/
Each
£
88.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK RATCHET CRIMPING TOOL
KNIPEX 975112SB CRIMPING PLIERS 200MM
KNIPEX 975426 CRIMP LEVER PLIER MINI-FIT BY MOLEX LLC 190MM
KNIPEX 975238SB CRIMP LEVER PLIERS 220MM
GEDORE BOOTLACE CRIMP TOOL 8141
GEDORE 8142 PRECISION CRIMP WRENCH FOR INSULATED TERMINALS
KNIPEX 974918 EXCHANGEABLE CRIMPING DIES
KNIPEX 9781180 CRIMPING PLIERS F CABLE LINKS 180MM
KNIPEX 974950 EXCHANGEABLE CRIMPING DIES
MAUN 5639-200 BOOTLACE FERRULE CRIMPER 0.5 MM TO 16 MM
KNIPEX 975265DG FOUR PIERCE CRIMPING PLIER 250MM
KNIPEX 975425 CRIMP LEVER PL. MICROFIT TM BY MOLEXLLC 190MM
KNIPEX 9761145ASB CRIMPING PLIERS F CABLE LINKS 145MM
FACOM PLIERS CRIMPING 673838
KNIPEX 9771180SB CRIMPING PLIERS F CABLE LINKS 180MM