KNIPEX 9778180TBK CRIMPING PLIERS FOR END SLEEVES TT 180MM
Crimping pliers for end sleeves
See technical informationReferences
Knipex:97 78 180 T BK
Rubix:388A4156
EAN:4003773081883




Product details : KNIPEX 9778180TBK CRIMPING PLIERS FOR END SLEEVES TT 180MM
Light and slim design. Also as VDE version. Easy crimping due to optimised transmission ratio. Pliers with integrated, insulated tether attachment point for a tool tether For crimping end sleeves (ferrules) according to DIN 46228 parts 1 + 4 from 0.25 to 16 mm². Improved leverage for 30% easier crimping. Light and slim design. Crimping in marked half-round dies for reliable connections between the sleeve and the conductor. 9 particularly deep dies with conical side faces. Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 182x56x28 mm |
|---|---|
| Logistic Weight | 254 g |
| Length | 184 mm |
Show UNSPSC/ECL@SS
£ 49.98 excl. VAT
/ Each
£ 59.98 incl. VAT
- Delivery usually within ( 14 ) days