Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 306205 ALUMINIUM OXIDE CLOTH BELT 25 X 1065MM P120 PACK OF 10
ROEBUCK 306205 ALUMINIUM OXIDE CLOTH BELT 25 X 1065MM P120 PACK OF 10
Endless abrasive belt Unbranded
References
unbranded:
306205
rubix:
2578343
Technical specifications
Length
1065
mm
Grain
120
Product details
Technical specifications
Product details : ROEBUCK 306205 ALUMINIUM OXIDE CLOTH BELT 25 X 1065MM P120 PACK OF 10
General purpose aluminium oxide resin bonded cloth belts for metal and wood working applications.
Technical specifications
Attributes
Length
1065
mm
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.39
excl. VAT
/
Each
£
29.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 306203 ALUMINIUM OXIDE CLOTH BELT 25 X 1065MM P60 PACK OF 10
ROEBUCK 306210 ALUMINIUM OXIDE CLOTH BELT 100 X 915MM P40 PACK OF 10
ROEBUCK 313408 ALUMINIUM OXIDE ROLLS G240 25MM X 50M
ROEBUCK TW230280150 GARNET PAPER SHEET P150 SINGLE
3M 7100219048 3M SCOTCH-BRITE DF-BL 100MM X 289MM A CRS
3M 7100329011 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 120MM X 2500MM
DEWALT ABRASIVE BELT 64 X 356MM 150G PACK OF 3 DT3664-QZ
ROEBUCK GS4030120 ABRASIVE FLAP WHEEL 40 X 30MM DIAMETER 120 GRADE
ROEBUCK ABRASIVE FLAP WHEEL 40 X 20MM DIAMETER 80 GRADE
3M 19816 CUBITRON II BELT 984F 36+ 300 X 16900 MM 45 EA/PALLET
ROEBUCK WATERPROOF PAPER SHEETS P100 PACK OF 50
ROEBUCK 313453 ALUMINIUM OXIDE ROLLS G100 25MM X 50M
ROEBUCK GFBZ100080 FLAP DISC ZIRCONIUM TYPE B 100 X 16MM G80
SURFACE FINISHING FILE BELT 13 X 457MM MEDIUM PK10
ROEBUCK 306207 ALUMINIUM OXIDE CLOTH BELT 50 X 1525MM P60 PACK OF 10