Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK COUNTERBORE M6 11.0 X 6.6 X 8.0MM
ROEBUCK COUNTERBORE M6 11.0 X 6.6 X 8.0MM
Endless abrasive belt Unbranded
References
unbranded:
28-650-006
rubix:
203803
Technical specifications
Grain
Other
Product details
Technical specifications
Product details : ROEBUCK COUNTERBORE M6 11.0 X 6.6 X 8.0MM
• 3 flute capscrew counterbores
• Straight shank
• Available individually or in a set
• Set supplied in a metal index case with sizes individually marked
Technical specifications
Attributes
Grain
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.95
excl. VAT
/
Each
£
13.14
incl. VAT
Sold out
Add to cart
Check our products from related categories
3M 19816 CUBITRON II BELT 984F 36+ 300 X 16900 MM 45 EA/PALLET
KLINGSPOR 71960 CS310 BELT 20 X 520MM 60 GRIT
MAKITA P-43256 ABRASIVE BELT 9X533 40G PK5
MAKITA P-43284 ABRASIVE BELT 9X533 100G 9032
SIA ABRASIVES CLOTH BELT 75 X 2000MM GRADE 40 A1-341 325302470040
ROEBUCK 306164 ALUMINIUM OXIDE CLOTH BELT 100 X 610MM P80 PACK OF 10
3M 546470 984F 80+ 50 X 2000
NORTON 66261144369 SG BELT 10 X 330 R929 A/O CERAMIC P60
ROEBUCK 306153 EMERY ROLL EXTRA COARSE P40 50MM X 50M
KLINGSPOR 4481 PK10 LS 309 XH WOOD WORKING BELTS 100 X 610MM GRAIN 80
ROEBUCK 305228 EMERY ROLL 25MM X 50M MEDIUM P100 50M
ROEBUCK GS8020060 ABRASIVE FLAP WHEEL 80 X 20MM DIAMETER 60 GRADE
ROEBUCK 886456 CERAMIC FILE BELT 15 X 475 MM G80
3M 113975 CUBITRON II CLOTH BELT 947A 19MMX457MM 120+
3M 27468 CUBITRON II CLOTH BELT 947A 13 MM X 305 MM 80+