KLINGSPOR 255909 CS561 FIBRE DISC 115 X 22 MM GRIT 120 STAR HOLE PK5
CS 561 Retail pack Abrasive fibre disc
See technical informationSee documentsReferences
Klingspor:255909
Rubix:416A2774

Documents
Product details : KLINGSPOR 255909 CS561 FIBRE DISC 115 X 22 MM GRIT 120 STAR HOLE PK5
CS 561 fibre disc, 115 x 22 mm grit 120 star shaped hole, retail-packaged in foil
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 120 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium oxide |
| Backing material | multi-layer fibre composite material |
| Series | cs 561 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 3.34 excl. VAT
/ Each
£ 4.01 incl. VAT
- Usually arrives within 14 working days