KLINGSPOR 370644 CS922Y 40 X 760 MM P80 FILE BELT PACK 10
CS 922 Y ACT CEVOLUTION Belt with cloth backing
See technical informationReferences
Klingspor:370644
Rubix:264A3444
EAN:4014855549610

Product details : KLINGSPOR 370644 CS922Y 40 X 760 MM P80 FILE BELT PACK 10
CS 922 Y belt ceramic, 40 x 760 mm grit 80 F4G
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Width | 760 mm |
| Grain | 80 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 29.77 excl. VAT
/ Each
£ 35.72 incl. VAT
- Usually arrives within 14 working days