PFERD 43308035 KNOTTED WIRE CUP BRUSH 100MM M14 INOX 0.50

Cup Brush

See technical information

References

Pferd Tools:POS TBG 100/M14 INOX 0,50
Rubix:228A7563
Manufacturer :43308035
EAN:4007220003701
PFERD Threaded cup brush, knotted POS TBG 100/M14 INOX 0,50

Technical specifications

Wirestainless steel (inox)
Brush diameter100 mm
Usepowerful angle grinders
See all Specifications

Product details : PFERD 43308035 KNOTTED WIRE CUP BRUSH 100MM M14 INOX 0.50


Aggressive brush.
Excellent for heavy-duty brushing such as deburring, cleaning and derusting on large surfaces.

Applications

Deburring;Cleaning;Removing heat discolouration;Removing paint;Derusting;Descaling;Removing oxide layers;Weld dressing;Work on fillet welds;Root seam processing

Technical specifications


Attributes
Wirestainless steel (inox)
Brush diameter100 mm
Usepowerful angle grinders
Wire diameter0.5 mm
Max speed9000 rpm
Threading diameter14 mm
£ 52.00 excl. VAT
/ Each
£ 62.40 incl. VAT
  • Usually arrives within 14 working days