References
Pferd Tools:TBU 7015/6 INOX 0,30
Rubix:228A7617
Manufacturer :43211205
EAN:4007220004593





Technical specifications
| Wire | stainless steel (inox) |
|---|---|
| Brush diameter | 70 mm |
| Use | tool drive with a minimum output of 300 watts |
Product details : PFERD 43211205 CRIMPED WIRE CUP BRUSH 70 X 15 X 6 MM INOX 0.30
Universally suitable for cleaning, derusting and smoothing, as well as removal of corrosion and paint.
Particularly suitable for brushing on large, flat and easily accessible surfaces due to face-down use with the entire brush face applied to the workpiece.
• Highly flexible, enabling optimal adjustment to the workpiece contour.
Particularly suitable for brushing on large, flat and easily accessible surfaces due to face-down use with the entire brush face applied to the workpiece.
• Highly flexible, enabling optimal adjustment to the workpiece contour.
Applications
Roughening;Deburring;Cleaning;Removing heat discolouration;Removing paint;Derusting;Removing oxide layers
Technical specifications
Attributes
| Wire | stainless steel (inox) |
|---|---|
| Brush diameter | 70 mm |
| Use | tool drive with a minimum output of 300 watts |
| Wire diameter | 0.3 mm |
| Max speed | 6000 rpm |
Show UNSPSC/ECL@SS
£ 22.16 excl. VAT
/ Each
£ 26.59 incl. VAT
- Usually arrives within 14 working days