Cup Brush
Wire | twist knotted steel |
---|---|
Brush diameter | 100 mm |
Use | deburring-removal of rust-paint-slag-silicates and blue discolouration on complex workpieces |
Logistics dimensions (L x W x H) | 43x112x122 mm |
---|---|
Logistic Weight | 213,1 g |
Wire | twist knotted steel |
Brush diameter | 100 mm |
Use | deburring-removal of rust-paint-slag-silicates and blue discolouration on complex workpieces |
Max speed | 12500 rpm |
In stock: Next day delivery