OSBORN 0002613161 CUP BRUSH CRIMPED WIRE STEEL D60
Cup brushes, crimped wire
See technical informationReferences
Osborn:0002-613.161
Rubix:80141841
Manufacturer :0002613161
EAN:4013349560032


Technical specifications
| Wire | steel |
|---|---|
| Brush diameter | 60 mm |
| Use | cleaning;removal of paint;rust;slag;blue discolouration |
Product details : OSBORN 0002613161 CUP BRUSH CRIMPED WIRE STEEL D60
Crimped cup brush, industrial quality, for use on angle grinders.
Strengths
Flexible trim material that adapts perfectly to the workpiece contour
The optimum angle for the brush to operate at is already specified by the trim shape of the brush
TÜV-Süd certified (safety tested, production monitored)
The optimum angle for the brush to operate at is already specified by the trim shape of the brush
TÜV-Süd certified (safety tested, production monitored)
Applications
Cleaning, removal of paint, rust, slag, blue discolouration.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x74x94 mm |
|---|---|
| Logistic Weight | 162 g |
| Wire | steel |
| Brush diameter | 60 mm |
| Use | cleaning;removal of paint;rust;slag;blue discolouration |
| Wire diameter | 0.3 mm |
| Max speed | 12500 rpm |
| Threading diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 9.15 excl. VAT
/ Each
£ 10.98 incl. VAT
- Delivery usually within ( 5 ) days














