TBU 6015/6 SiC 180 0,90 Flat brushes on rod, not twisted
Wire | silicon carbide |
---|---|
Brush diameter | 60 mm |
Use | materials that can be machined: aluminium/other non-ferrous metals/refractory materials/cobalt-based alloys/non-ferrous hard metal/bronze/stainless steel (stainless)/cast iron products/wood/thermo-hardenable plastics/thermoplastics/steels, moulded steel |
Wire | silicon carbide |
---|---|
Brush diameter | 60 mm |
Use | materials that can be machined: aluminium/other non-ferrous metals/refractory materials/cobalt-based alloys/non-ferrous hard metal/bronze/stainless steel (stainless)/cast iron products/wood/thermo-hardenable plastics/thermoplastics/steels, moulded steel |
Wire diameter | 0.9 mm |
Max speed | 4500 rpm |
Usually arrives within 14 working days