Brush cut, twisted wire, for angle grinder
Wire | twisted steel |
---|---|
Brush diameter | 80 mm |
Use | carding, de-burring, tartar removal |
Wire | twisted steel |
---|---|
Brush diameter | 80 mm |
Use | carding, de-burring, tartar removal |
Wire diameter | 0.5 mm |
Max speed | 8500 rpm |
In stock: Next day delivery