OSBORN 0002613195 CUP BRUSH CRIMPED WIRE STEEL D125


Cup brushes, crimped wire

References
osborn:0002-613.195
rubix:387A5097
manufacturer :0002613195
ean:4013349560049
brand logo
brand logo
Technical specifications
Wiresteel
Brush diameter125 mm
See all Specifications

Product details : OSBORN 0002613195 CUP BRUSH CRIMPED WIRE STEEL D125


Crimped cup brush, industrial quality, for use on angle grinders.

Strengths

Flexible trim material that adapts perfectly to the workpiece contour
The optimum angle for the brush to operate is already specified by the trim shape of the brush
TÜV-Süd certified (safety tested, production monitored)


Applications

Cleaning, removal of paint, rust, slag, blue discolouration.

Technical specifications


Attributes
Logistics dimensions (L x W x H)170x170x90 mm
Logistic Weight90,25 g
Wiresteel
Brush diameter125 mm
Show UNSPSC/ECL@SS
£ 44.73 excl. VAT
/ Each
£ 53.68 incl. VAT
  • Usually arrives within 14 working days