ROEBUCK CUP BRUSH, WAVY WIRE, ANGLE GRINDER BRUSH DIAMETER 80MM 787584
Cutting brush, corrugated wire, for angle grinder
See technical informationSee documentsReferences
Roebuck:787584
Rubix:209A7625
EAN:3660338041891


Technical specifications
| Wire | brass |
|---|---|
| Brush diameter | 80 mm |
| Use | re-polishing, cleaning, carding, de-burring |
Documents
Product details : ROEBUCK CUP BRUSH, WAVY WIRE, ANGLE GRINDER BRUSH DIAMETER 80MM 787584
Brush designed to:
.
-Easy cleaning. .
-Treat large surfaces. .
-Repolishing, cleaning, carding, deburring. .
Thread: M14 x 2 mm
-Easy cleaning. .
-Treat large surfaces. .
-Repolishing, cleaning, carding, deburring. .
Thread: M14 x 2 mm
Technical specifications
Attributes
| Wire | brass |
|---|---|
| Brush diameter | 80 mm |
| Use | re-polishing, cleaning, carding, de-burring |
| Wire diameter | 0.3 mm |
| Max speed | 8500 rpm |
Show UNSPSC/ECL@SS
£ 8.07 excl. VAT
/ Each
£ 9.68 incl. VAT
- In stock: Next day delivery