OSBORN 0002613142 CUP BRUSH CRIMPED WIRE STEEL D75


Cup brushes, crimped wire

References
osborn:0002-613.142
rubix:387A5094
manufacturer :0002613142
ean:4013349560254
brand logo
brand logo
Technical specifications
Wiresteel
Brush diameter75 mm
See all Specifications

Product details : OSBORN 0002613142 CUP BRUSH CRIMPED WIRE STEEL D75


Crimped cup brush, industrial quality, for use on angle grinders.

Strengths

Flexible trim material that adapts perfectly to the workpiece contour
The optimum angle for the brush to operate at is already specified by the trim shape of the brush
TÜV-Süd certified (safety tested, production monitored)


Applications

Cleaning, removal of paint, rust, slag, blue discolouration.

Technical specifications


Attributes
Logistics dimensions (L x W x H)68x92x112 mm
Logistic Weight248,19 g
Wiresteel
Brush diameter75 mm
Show UNSPSC/ECL@SS
£ 20.80 excl. VAT
/ Each
£ 24.96 incl. VAT
  • Usually arrives within 14 working days