Bevel Brush
Wire | steel |
---|---|
Brush diameter | 100 mm |
Use | rust removal-paint stripping-deburring-silicates |
Logistics dimensions (L x W x H) | 50x115x123 mm |
---|---|
Logistic Weight | 198,55 g |
Wire | steel |
Brush diameter | 100 mm |
Use | rust removal-paint stripping-deburring-silicates |
Max speed | 12500 rpm |
In stock: Next day delivery