OSBORN 0002632331 BEVEL BRUSH TWIST KNOT WIRE S/S D115
Bevel brushes, twist knot wire
See technical informationReferences
Osborn:0002-632.331
Rubix:80183668
Manufacturer :0002632331
EAN:4013349114273




Technical specifications
| Wire | steel |
|---|---|
| Brush diameter | 115 mm |
| Use | deburring-removal of rust-paint-slag-silicates and blue discolouration on complex workpieces |
Product details : OSBORN 0002632331 BEVEL BRUSH TWIST KNOT WIRE S/S D115
Knotted bevel brush, industrial quality, for use on angle grinders.
Strengths
Aggressive cleaning performance
Long service life
Combines the best properties of a cup brush with those of a wheel brush
Workpieces with large areas and difficult to access places can be treated perfectly
TÜV-Süd certified (safety tested, production monitored)
Long service life
Combines the best properties of a cup brush with those of a wheel brush
Workpieces with large areas and difficult to access places can be treated perfectly
TÜV-Süd certified (safety tested, production monitored)
Applications
Deburring, removal of rust, paint, slag, silicates and blue discolouration on complex workpieces.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53x130x137 mm |
|---|---|
| Logistic Weight | 406,13 g |
| Wire | steel |
| Brush diameter | 115 mm |
| Use | deburring-removal of rust-paint-slag-silicates and blue discolouration on complex workpieces |
| Max speed | 12500 rpm |
Show UNSPSC/ECL@SS
£ 37.73 excl. VAT
/ Each
£ 45.28 incl. VAT
- Delivery usually within ( 5 ) days