Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
NORTON GRINDING WHEEL 150 X 40 X 31.75 STRAIGHT CUP38A60KVS
NORTON GRINDING WHEEL 150 X 40 X 31.75 STRAIGHT CUP38A60KVS
Cup wheel 38A
References
norton:
69936674875
rubix:
80115680
ean:
3157625006652
Technical specifications
Outer diameter
150
mm
Width
40
mm
Inner diameter
32
mm
Product details
Technical specifications
Product details : NORTON GRINDING WHEEL 150 X 40 X 31.75 STRAIGHT CUP38A60KVS
06 Straight cup Tool Room - Norton 38A - 150x40x mm32/16/13mm Gr60
Technical specifications
Attributes
Outer diameter
150
mm
Width
40
mm
Inner diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.99
excl. VAT
/
Each
£
75.59
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
NORTON GRINDING WHEEL 63 X 40 X 12.7MM 38A60LVS 265276
NORTON 69936641411 STRAIGHT WHEEL TOOL ROOM 39C-150X20X32-39C60KVS
FLEXOVIT GRINDING WHEEL 300 X 40 X 38.10MM 66243548633
FLEXOVIT GRINDING WHEEL 200 X 20 X 31.75MM 66243578655
NORTON 66243593696 STRAIGHT WHEEL TOOL ROOM 3SG60H12VXP
ROEBUCK 268100 DIAMESH SI OFF-HAND WHEEL DRESSER
NORTON GRINDING WHEEL 150 X 20 X 31.75MM 38A60LVS 69936623307
NORTON 300X25X127 WHEEL 2NQ 66253348372
FLEXOVIT GRINDING WHEEL 80 X 13 X 9.53MM 69936622034
200X25X32 GRINDING WHEEL
NORTON 69936677179 STRAIGHT WHEEL BENCH 3SG-180X16X32-3SG60H12VXPM
FLEXOVIT 66243593705 GRINDING WHEEL 225X32X76.2
NORTON 69936681823 GRINDING WHEEL 300 X 50 X 32 A36 OVS
ROEBUCK 268101 DIAMOND TRUING TOOL
ROEBUCK 07660704759 PLASTIC REDUCING BUSH 31.75 TO 19.05MM