NORTON GRINDING WHEEL 150 X 20 X 31.75MM 38A60LVS 69936623307
Wheels Bench - 38A
See technical informationSee documentsReferences
Norton:69936623307
Rubix:060112



Documents
Product details : NORTON GRINDING WHEEL 150 X 20 X 31.75MM 38A60LVS 69936623307
The Norton bench and pedestal wheels line consists of all wheel diameters and arbor sizes, abrasive types and grit sizes. Our offering answers all metal removal, deburring, shaping and sharpening needs: white aluminum oxide for high-speed tool steels, brown aluminum oxide for carbon steel, and silicon carbide for non-ferrous metals and carbide tooling.
Straight wheel Bench - Norton 38A - 150x20x31.75mm Gr60
Strengths
High purity aluminium oxide abrasive. Friable grain renews sharp cutting edges for good product life. Ideal for heat-sensitive applications ideally in low/medium pressure applications Ideal for use on all steel hardnesses
Applications
Grinding
Technical specifications
Attributes
| Outer diameter | 150 mm |
|---|---|
| Inner diameter | 31.75 mm |
| Width | 20 mm |
Show UNSPSC/ECL@SS
£ 41.79 excl. VAT
/ Each
£ 50.15 incl. VAT
- Delivery usually within ( 10 ) days
