Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
FLEXOVIT GRINDING WHEEL 80 X 13 X 9.53MM 69936622034
FLEXOVIT GRINDING WHEEL 80 X 13 X 9.53MM 69936622034
Flexovit Grinding Wheel
References
flexovit:
69936622034
rubix:
1247922
Technical specifications
Outer diameter
80
mm
Width
13
mm
Inner diameter
9.53
mm
Product details
Technical specifications
Product details : FLEXOVIT GRINDING WHEEL 80 X 13 X 9.53MM 69936622034
Applications
Portable fettling
Technical specifications
Attributes
Outer diameter
80
mm
Width
13
mm
Inner diameter
9.53
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.50
excl. VAT
/
Each
£
11.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66253348360 WHEEL 16 X 16 X 6MM 3NQ60KVS3
FLEXOVIT GRINDING WHEEL 150 X 25 X 31.75MM 66243578683
NORTON 66243570496 200X25X32_38A1002JVS GRINDING WHEEL
FLEXOVIT GRINDING WHEEL 200 X 25 X 31.75MM 66243578701
66243468188 16 X 2 X 5SG GRINDING WHEEL
NORTON 69936641422 200 X 25 X 20 39C80KVS GRINDING WHEEL
FLEXOVIT TYPE 1 GRINDING WHEEL 300 X 40 X 38.10MM 66243548628
NORTON 66253054892 STRAIGHT WHEEL TOOL ROOM 3SG-180X13X32-3SG80JVX
FLEXOVIT GRINDING WHEEL 200 X 20 X 31.75MM 66243578655
ROEBUCK 07660704759 PLASTIC REDUCING BUSH 31.75 TO 19.05MM
NORTON 66253054500 GRINDING WHEEL 350X50X127MM SGB46 H11VXP.M
NORTON 66253050126 GRINDING WHEEL 250x25x76.2 SGB60KVX
ROEBUCK 0.75CT SINGLE POINT DIAMOND DRESSER WHEEL
ROEBUCK 10LP CONSUMABLE DIAMOND DRESSER
NORTON 69936640293 GRINDING WHEEL 60G 200X32X32