Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
FLEXOVIT GRINDING WHEEL 300 X 40 X 38.10MM 66243548633
FLEXOVIT GRINDING WHEEL 300 X 40 X 38.10MM 66243548633
Flexovit Grinding Wheel
References
flexovit:
66243548633
rubix:
1248038
Technical specifications
Outer diameter
300
mm
Width
40
mm
Inner diameter
38.1
mm
Product details
Technical specifications
Product details : FLEXOVIT GRINDING WHEEL 300 X 40 X 38.10MM 66243548633
Applications
Off hand
Technical specifications
Attributes
Outer diameter
300
mm
Width
40
mm
Inner diameter
38.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
254.09
excl. VAT
/
Each
£
304.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FLEXOVIT GRINDING WHEEL 150 X 20 X 31.75MM 66243578680 A46 MVM
ROEBUCK 0.50CT SINGLE POINT DIAMOND DRESSER WHEEL
FLEXOVIT GRINDING WHEEL 180 X 13 X 31.75MM 66243548639
NORTON 66253348349 25X25X6.35 GRINDING WHEEL SINGLE
FLEXOVIT GRINDING WHEEL 200 X 20 X 31.75MM 66243578655
NORTON GRINDING WHEEL 180 X 13 X 31.75MM 69936623267
FLEXOVIT 66252833006 GRINDING WHEEL ANGLE GRINDER MEGA-LINE-INOX-125X7
NORTON 66253055045 TOOL ROOM WHEELS 250 X 25 X 76.2_3SG60KVX
FLEXOVIT 66252829211 GRINDING WHEEL ANGLE GRINDER GENERAL PURPOSE-META
ROEBUCK P5 MULTI-POINT DIAMOND DRESSER
NORTON 300X25X127-3NQ60KVQN 66253050132
FLEXOVIT GRINDING WHEEL 200 X 25 X 31.75MM 66243528411
ROEBUCK 07660704759 PLASTIC REDUCING BUSH 31.75 TO 19.05MM
NORTON 66253054500 GRINDING WHEEL 350X50X127MM SGB46 H11VXP.M
FLEXOVIT GRINDING WHEEL 125 X 40 X 31.75MM 66243578861