BOTT 40031064.77V CUBIO CUPBOARD

Cupboard

See technical information

References

Bott:40031064.77V
Rubix:272A1564
brand logo

Technical specifications

Typebott 40031064.77v cubio cupboard
Height700 mm
See all Specifications

Product details : BOTT 40031064.77V CUBIO CUPBOARD


Cubio wall cupboard. Featuring a heavy duty, reinforced steel housing with up to 1 tonne total capacity with double, perfo panel lined, reinforced doors with louvre backpanel and 23 piece bin kit. Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 800x325x700mm

Technical specifications


Attributes
Typebott 40031064.77v cubio cupboard
Height700 mm
Width800 mm
Depth325 mm
Colourgrey
£ 368.12 excl. VAT
/ Each
£ 441.74 incl. VAT
  • Delivery usually within ( 16 ) days

Type