PFERD 65506009 CUT-OFF WHEEL FOR STRAIGHT GRINDER 65X0.8X10MM
Cut-off disc Eht 65-0,8 A60 P Sg 10,0
See technical informationReferences
Pferd Tools:65506009
Rubix:228A7528
EAN:4007220849194





Technical specifications
| Diameter | 65 mm |
|---|---|
| Thickness | 0.8 mm |
| Abrasive Material | aluminium oxide |
Product details : PFERD 65506009 CUT-OFF WHEEL FOR STRAIGHT GRINDER 65X0.8X10MM
Universal cut-off wheel for use on straight grinders with a high cutting performance and very long tool life
•Ideal for hard-to-reach areas.
•Universal cut-off wheel for many different materials.
•Fast work progress thanks to high cutting performance.
•Maximum economic efficiency due to very long tool life.
•Priced per piece, order quantity 50 pieces
•Universal cut-off wheel for many different materials.
•Fast work progress thanks to high cutting performance.
•Maximum economic efficiency due to very long tool life.
•Priced per piece, order quantity 50 pieces
Cut-off disc Eht 65-0,8 A60 P Sg 10,0
Technical specifications
Attributes
| Diameter | 65 mm |
|---|---|
| Thickness | 0.8 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 10 mm |
| Application | cutting of profiles; cutting of sheet metal; cutting of solid material; cutting out holes |
| Shape | eht / 41 / t1 |
| Grain | 50 |
| Max speed | 79.98 m/s |
| Series | performance line sg steelox |
Show UNSPSC/ECL@SS
£ 2.83 excl. VAT
/ Each
£ 3.40 incl. VAT
- Usually arrives within 14 working days