KLINGSPOR 360933 DT600KM DIAMOND BLADE 450 X 3.6 60 MM
DT 600 KM Supra Large diamond cutting blade
See technical informationReferences
Klingspor:360933
Rubix:416A3934
EAN:4014855459292

Product details : KLINGSPOR 360933 DT600KM DIAMOND BLADE 450 X 3.6 60 MM
DT 600 KM diamond cutting blade, 450 x 3.6 x 60 mm 50 segments 24 x 3.6 x 15 mm, short serration reduction ring 25.4
Technical specifications
Attributes
| Diameter | 450 mm |
|---|---|
| Thickness | 3.6 mm |
| Abrasive Material | diamond |
| Reaming diameter | 60 mm |
| Application | construction materials |
| Shape | short segments |
| Max speed | 100 m/s |
| Series | supra |
Show UNSPSC/ECL@SS
£ 207.95 excl. VAT
/ Each
£ 249.54 incl. VAT
- Usually arrives within 14 working days