KLINGSPOR 349226 DT612AB DIAMOND BLADE 400 X 3.6 25.4 MM
DT 612 AB Supra Large diamond cutting blade
See technical informationReferences
Klingspor:349226
Rubix:416A3642
EAN:4014855367122

Product details : KLINGSPOR 349226 DT612AB DIAMOND BLADE 400 X 3.6 25.4 MM
DT 612 AB diamond cutting blade, 400 x 3.6 x 25.4 mm 24 segments 40 x 3.6 x 10 mm, wide gullet
Technical specifications
Attributes
| Diameter | 400 mm |
|---|---|
| Thickness | 3.6 mm |
| Abrasive Material | diamond |
| Reaming diameter | 25.4 mm |
| Application | construction materials |
| Shape | segmented diamond cutting blade (wide gullet), laser-welded |
| Max speed | 100 m/s |
| Series | dt 612 ab supra |
Show UNSPSC/ECL@SS
£ 267.95 excl. VAT
/ Each
£ 321.54 incl. VAT
- Usually arrives within 14 working days