Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
FLEXOVIT THIN CUTTING DISC 115 X 1.0 X 22.23
FLEXOVIT THIN CUTTING DISC 115 X 1.0 X 22.23
Sectioning disc Flexovit
References
flexovit:
66252829282
rubix:
45016414
ean:
8711479261640
Technical specifications
Diameter
115
mm
Thickness
1
mm
Product details
Technical specifications
Product details : FLEXOVIT THIN CUTTING DISC 115 X 1.0 X 22.23
Technical specifications
Attributes
Diameter
115
mm
Thickness
1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.33
excl. VAT
/
Each
£
1.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 787C-115-SAMPLE GRINDING & REFINING KIT INCLUDES 115 MM SAMPLE
METAL CUTTING DISC 115X22 BORE
NORTON CUTTINGDISC230MMPK25 66252918816
NORTON 66252846642 NQ60ZZ 115 X 0.8 X 22.23 QUANTUM3 CUTTING DISC
NORTON 66252843278 A46S-230X1.9X22.23-T41 NOR-STARLINE
3M 51787 SILVER CUT-OFF WHEEL T41 115MMX1.6MMX22.2MM
DREMEL 420 H/D CUT OFF WHEEL 24MM PK20 2615042032
NORTON BLAZE CERAMIC SPEEDLOK DISC 50MM P50 PACK OF 50 63642597045
PFERD 69901410 CUT-OFF WHEEL 230 X 2 X 22.23 MM STEELOX
NORTON 66252837243 STARLINE CUTTING DISC 115X1.0X22.23MM PACK 25
NORTON 66252846984 X-TREME PRO CUTTING DISC ZA46X 230X1.9X22.23MM PK25
3M 86997 CUBITRON 3 CUT-OFF WHEEL 36+ T41 100 X2 X15.88MM
ROEBUCK 886397 230MM DIAMOND DISC FOR CONCRETE AND STEEL
PFERD 65503010 CUT-OFF WHEEL FOR STRAIGHT GRINDER 30X1X6MM
NORTON 66252921567 XTREME CUTTING DISC 115x2.5x22.23MM T42 PACK 25