KLINGSPOR 189002 A24EX CUTTING DISC 230 X 3 X 22.23MM DPC
Cutting disk A24 Extra 115x2,5mm curv
See technical informationReferences
Klingspor:189002
Rubix:4505716
EAN:4014855026579

Technical specifications
| Diameter | 230 mm |
|---|---|
| Thickness | 3 mm |
| Abrasive Material | aluminium oxide |
Product details : KLINGSPOR 189002 A24EX CUTTING DISC 230 X 3 X 22.23MM DPC
Cutting disc for steel work, Klingspor
Design: Aluminium oxide (A 24, thickness 2.5–3.0 mm), hard, with fibre-reinforced resin bond for long life and cutting performance. Standard bore 22.23 mm.
Application: For universal use in all areas of metal work, for maximum service life and good lateral stability.
Note: For more safety and higher lateral stability working with cutting discs from 178 mm Ø we recommend using a spanner flange, see (Order no. 8110 0010).
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 3 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | universal use in metalworking; for plant engineering, apparatus and container manufacturing, metal construction, and locksmith's shop |
| Shape | depressed centre (form g) |
| Grain | 24 |
| Max speed | 80 m/s |
| Series | série a 24 extra |
Show UNSPSC/ECL@SS
£ 3.14 excl. VAT
/ Each
£ 3.77 incl. VAT
- In stock: Next day delivery