KLINGSPOR 353097 CUTTING DISC PK1
A 924 SX SPECIAL Kronenflex® large cutting-off wheel
See technical informationReferences
Klingspor:353097
Rubix:218A6420

Technical specifications
| Diameter | 356 mm |
|---|---|
| Thickness | 4 mm |
| Abrasive Material | aluminium oxide |
Product details : KLINGSPOR 353097 CUTTING DISC PK1
A 924 SX large cutting-off wheel, 356 x 4 x 25.4 mm Flat
Technical specifications
Attributes
| Diameter | 356 mm |
|---|---|
| Thickness | 4 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 25.4 mm |
| Application | metals |
| Shape | flat |
| Max speed | 100 m/s |
| Series | a 924 sx special |
Show UNSPSC/ECL@SS
£ 15.52 excl. VAT
/ Each
£ 18.62 incl. VAT
- Usually arrives within 14 working days