KLINGSPOR 349238 DT900US DIAMOND BLADE 400 X 3.6 25.4 MM
DT 900 US Special Large diamond cutting blade
See technical informationReferences
Klingspor:349238
Rubix:416A3650
EAN:4014855367153

Product details : KLINGSPOR 349238 DT900US DIAMOND BLADE 400 X 3.6 25.4 MM
DT 900 US diamond cutting blade, 400 x 3.6 x 25.4 mm 28 segments 40 x 3.6 x 10 mm, narrow gullet
Technical specifications
Attributes
| Diameter | 400 mm |
|---|---|
| Thickness | 3.6 mm |
| Abrasive Material | diamond |
| Reaming diameter | 25.4 mm |
| Application | construction materials |
| Shape | narrow gullet (segmented) |
| Max speed | 100 m/s |
| Series | dt 900 us special |
Show UNSPSC/ECL@SS
£ 308.22 excl. VAT
/ Each
£ 369.86 incl. VAT
- Usually arrives within 14 working days