FLEXOVIT 66252833017 FLAT CUTTING OFF WHEEL ANGLE GRINDER MEGA-LINE-ME
Cut-Off Wheel
See technical informationSee documentsReferences
Flexovit:66252833017
Rubix:399A7516
EAN:8711479293252


Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : FLEXOVIT 66252833017 FLAT CUTTING OFF WHEEL ANGLE GRINDER MEGA-LINE-ME
Flexovit Mega line is the highest level of products available under the Flexovit brand. Mega Line combines and optimizes professional performance and adds value to metal reworking processes. A wide range of professional applications demand the best: Mega Line”.
Strengths
•Grain for two or three times the number of cuts on steel compared to conventional grinding wheels
A medium hardness gives the grinding wheel a good lifespan
A medium hardness gives the grinding wheel a good lifespan
Applications
Ultra-Thin Cut-Off
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | ultra-thin cutting |
| Shape | flat |
| Grain | 60 |
| Max speed | 80 m/s |
| Series | mega-line |
Show UNSPSC/ECL@SS
£ 2.14 excl. VAT
/ Each
£ 2.57 incl. VAT
- Delivery usually within ( 10 ) days