NORTON 66252921567 XTREME CUTTING DISC 115x2.5x22.23MM T42 PACK 25


X-Treme Life Ultra Thin Cutting Disc

References
norton:66252921567
rubix:227A8735
ean:3157624643124
brand logo
brand logo
Technical specifications
Diameter115 mm
Thickness2.5 mm
See all Specifications

Product details : NORTON 66252921567 XTREME CUTTING DISC 115x2.5x22.23MM T42 PACK 25


High performance aluminium oxide grain for fast and high material removal
Superior bond system holds the grain for long wheel life, resulting in less wheel erosion
Norton X-TREME Cut-Off for angle grinder Disc METAL 115x2.5x22.23mm

Applications

Ideal for heavy industrial use on all hard steel types and alloys

Technical specifications


Attributes
Diameter115 mm
Thickness2.5 mm
Reaming diameter22.23 mm
ApplicationHeavy Industrial Use;Cutting;Grinding
ShapeRound
Show UNSPSC/ECL@SS
£ 59.67 excl. VAT
/ Each
£ 71.60 incl. VAT
  • Usually arrives within 14 working days