PFERD 43220120 THREADED CRIMPED WIRE BRUSH 125X10MM M14 STEEL 0.35
Bevel Brush
See technical informationReferences
Pferd Tools:43220120
Rubix:228A7566
EAN:4007220104736





Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 10 mm |
| Abrasive Material | aluminium oxide |
Product details : PFERD 43220120 THREADED CRIMPED WIRE BRUSH 125X10MM M14 STEEL 0.35
Excellent for medium-duty brushing such as deburring, cleaning and derusting.
•Optimal access to hard-to-reach areas such as inner edges, grooves and keyways.
•Suitable for use on angle grinders up to 80 m/s.
•Highly flexible, enabling optimal adjustment to the workpiece contour.
•Creates fine surfaces.
•Optimal access to hard-to-reach areas such as inner edges, grooves and keyways.
•Suitable for use on angle grinders up to 80 m/s.
•Highly flexible, enabling optimal adjustment to the workpiece contour.
•Creates fine surfaces.
Strengths
•Optimal access to hard-to-reach areas such as inner edges, grooves and keyways
Suitable for use on angle grinders up to 80 m/s
Highly flexible, enabling optimal adjustment to the workpiece contour
Creates fine surfaces
Suitable for use on angle grinders up to 80 m/s
Highly flexible, enabling optimal adjustment to the workpiece contour
Creates fine surfaces
Applications
Roughening;Deburring;Cleaning;Removing Paint;Derusting;Removing Oxide Layers;Removing Oxide Layers
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 10 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 14 mm |
| Application | roughening;deburring;cleaning;removing paint;derusting;removing oxide layers;removing oxide layers |
| Shape | round |
| Max speed | 80 m/s |
| Series | kbu |
Show UNSPSC/ECL@SS
£ 23.24 excl. VAT
/ Each
£ 27.89 incl. VAT
- Usually arrives within 14 working days