Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
ROEBUCK 866811 LIFE+EVO CUTTING DISC SSTEEL METAL 125 X 1 22.23 MM
ROEBUCK 866811 LIFE+EVO CUTTING DISC SSTEEL METAL 125 X 1 22.23 MM
LIFE+ EVO Cutting disc
References
roebuck:
866811
rubix:
216A5996
ean:
3660338208836
Technical specifications
Diameter
125
mm
Thickness
1
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866811 LIFE+EVO CUTTING DISC SSTEEL METAL 125 X 1 22.23 MM
Flat hub. No iron, chlorine or sulphur Standard: NF 12413 - OSA Label
DISC LIFE+ EVO - D.125x1 CUTTING - STEEL /STAINLESS STEEL
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
cutting
Technical specifications
Attributes
Diameter
125
mm
Thickness
1
mm
Reaming diameter
22.23
mm
Application
Steel/Stainless steel
Shape
Flat hub
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.11
excl. VAT
/
Each
£
1.33
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
NORTON 66252846174 230MM X 2.5MM X 22.23 NQ24P TYPE 42 DISCS
TYROLIT 41509 CUT-OFF WHEEL 178X2.5X22.23MM PREMIUM PK25
3M 51787 SILVER CUT-OFF WHEEL T41 115MMX1.6MMX22.2MM PK25
3M 89722 FIBRE DISC 782C 115MMX22MM 80+ SLOTTED
FLEXOVIT 66252833018 A46T-125X1.6X22.23-T41 FLX-THIN CUT
NORTON 66253060421 41_350 X 2.5 X 32_A70HBTOROS FLAT CUTTING OFF WHEEL
PFERD 65508011 CUT OFF WHEEL EHT 76-1.4 SG STEELOX/10
3M 65472 CUBITRON II CUT-OFF WHEEL T42 115MMX2.5MMX22.23MM A36
NORTON BLAZE CERAMIC SPEEDLOK DISC 50MM P80 PACK OF 50 63642597052
FLEXOVIT 66252833018 FLAT CUTTING DISC 125X1.6X22.23MM PACK 25
Sectioning disc Flexovit 66252832598
FLEXOVIT 66252831164 LONG LIFE CUTTING DISC 115X2.5X22.23MM PACK 25
BOSCH X-LOCK STANDARD FOR INOX 125X1X22.23MM STRAIGHT CUTTING
NORTON 66253056383 DISC
TYROLIT 5 CUTTING DISC 367567