TYROLIT 291949 CUTTING DISC 230X2X22.2MM BOX 100


Cutting disc A30Q

References
tyrolit:291949
rubix:80043845
ean:9003172919492
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter230 mm
Thickness2 mm
See all Specifications

Product details : TYROLIT 291949 CUTTING DISC 230X2X22.2MM BOX 100


This top tool is designed in such a way that it can be used on steel as well as on SS, and offers the maximum safety in the standard widths. This is made possible by the maximum service life and stability of the PREMIUM 2-in-1. This tool is suitable for cutting sheet material, profiles, tubes, rods and solid material. For angle grinding machines. Discs that quickly machine and have a long service life. Bakelite bound. 2-in-1 by cutting discs. Two applications in a disc: suitable for steel and stainless steel. Shape: 41F. The 2in1 PREMIUM range of cutting discs runs from 1.6 to 1.9 mm for fast and comfortable working with maximum tool life and from 2.5 to 3.0 mm for maximum service life and stability.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight207 g
Diameter230 mm
Thickness2 mm
Reaming diameter22.2 mm
Show UNSPSC/ECL@SS
£ 301.86 excl. VAT
/ Each
£ 362.23 incl. VAT
  • Usually arrives within 14 working days